Lag Screw, 1/4 in, 2 in, Zinc Plated Hex Hex Drive
Mfr # 01289
Zoro # G906902115
product price: $26.15
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01289
Zoro #
G906902115
UPC #
738287012897
Country of Origin
United States
Dimensions
Screw Size
1/4 in
Fastener Length
2 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.