Lag Screw, 3/8 in, 4 in, Stainless Steel, Hex Hex Drive, 25 PK

  • Mfr # 50646

  • Zoro # G202514432


product price: $65.79
/pk 25, $2.63/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
3/8 in
Fastener Length
4 in
Drive Size
9/16 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50646
Zoro #
G202514432
UPC #
738287506464
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/8 in
Fastener Length
4 in
Drive Size
9/16 in
Diameter 1
3/8"
Length 1
4"
Diameter 2
5/8"
Thread Length
Partial

Details

System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Thread Style
Partially Threaded
Item
Lag Screw
Grade
18-8
Head Style
Hex
Point Type
Gimlet
Hardness
18-8
Tip Type
Gimlet

Description

A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.