Lag Screw, 5/16 in, 1-1/2 in, Zinc Plated Hex Hex Drive
Mfr # 01300
Zoro # G806902161
product price: $35.89
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01300
Zoro #
G806902161
UPC #
738287013009
Country of Origin
United States
Dimensions
Screw Size
5/16 in
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Lag Screw
Head Style
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.