Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 25 PK

  • Mfr # 35001

  • Zoro # G502519083


product price:  $8.29
/pk 25, $0.33/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
1 in
Drive Size
1/2 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35001
Zoro #
G502519083
UPC #
738287350012
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
1 in
Drive Size
1/2 in
Diameter 2
9/16"
Diameter 1
5/16"
Length 1
1"
Thread Length
Partial

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Grade
Grade 2
Head Style
Hex
Point Type
Gimlet
Hardness
Grade 2 / A307
Tip Type
Gimlet

Description

A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.