Zoro Homepage

Lag Screw, 5/16 in, 3 in, Galvanized Hex Hex Drive

  • Mfr # 05570

  • Zoro # G106900331


product price: $63.95
/ea

Key Features

Hex Drive
System of Measurement
Inch
Finish
Galvanized
Head Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05570
Zoro #
G106900331
UPC #
738287055702
Country of Origin
United States

Dimensions

Screw Size
5/16 in
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
Hex
Finish
Galvanized
Item
Lag Screw
Head Style
Hex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.