Shop MIDWEST FASTENER
See all product information
Create Account
Lag Screw, 5/16 in, 3 in, Zinc Plated Hex Hex Drive
- Mfr # 01304
- Zoro # G106902168
product price:Â
$
61.29
/ea
Key Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Head Style
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01304
- Zoro #
- G106902168
- UPC #
- 738287013047
- Country of Origin
- United States
Dimensions
- Screw Size
- 5/16 in
- Fastener Length
- 3 in
Details
- System of Measurement
- Inch
- Drive
- Hex
- Finish
- Zinc Plated
- Item
- Lag Screw
- Head Style
- Hex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.