
Lag Screw, 5/16 in, 4-1/2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK
Mfr # 05573
Zoro # G702515687
product price:Â $43.15
/pk 50, $0.86/eaKey Features
Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Drive Size
1/2 in
Material
Steel
Finish
Hot Dipped Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05573
Zoro #
G702515687
UPC #
738287055733
Country of Origin
China
Dimensions
Screw Size
5/16 in
Fastener Length
4-1/2 in
Drive Size
1/2 in
Diameter
5/16"
Length 1
4-1/2"
Thread Length
Partial
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Head Style
Hex
Point Type
Gimlet
Tip Type
Gimlet
Description
A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.