Lag Screw, 5/16 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 50 PK

  • Mfr # 01310

  • Zoro # G002517114


product price:  $43.59
/pk 50, $0.87/ea

Key Features

Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
6 in
Drive Size
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01310
Zoro #
G002517114
UPC #
738287013108
Country of Origin
China

Dimensions

Screw Size
5/16 in
Fastener Length
6 in
Drive Size
1/2 in
Diameter 1
5/16"
Length 1
6"
Diameter 2
9/16"
Thread Length
Partial

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Lag Screw
Grade
Grade 2
Point Type
Gimlet
Head Style
Hex
Hardness
Grade 2 / A307
Tip Type
Gimlet

Description

A lag screw is similar to a wood screw, but generally is much larger with a hexagonal head. Lag bolts are designed for securely fastening heavy timbers to one another, or to fasten wood to masonry or concrete.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.