Zoro Homepage

Lock Nut, #10-24, Nylon, Zinc Plated

  • Mfr # 3648

  • Zoro # G407448358


product price: $12.95
/ea

Key Features

Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3648
Zoro #
G407448358
UPC #
738287036480
Country of Origin
United States

Dimensions

Thread Size
#10-24

Details

Item
Lock Nut
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

MIDWEST FASTENER Lock Nut, Thread Type Coarse, Thread Size 1024, Nylon, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.