
Lock Nut, #10-32, Steel, Chrome Plated, 10 PK
Mfr # 30151
Zoro # G002526642
product price: $17.89
/pk 10, $1.79/eaKey Features
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
Thickness
3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30151
Zoro #
G002526642
UPC #
738287301519
Country of Origin
China
Dimensions
Thread Size
#10-32
Thickness
3/16"
Diameter 2
13/32"
Details
Item
Lock Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
3/8" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.