Zoro Homepage

Lock Nut, 1/8", Brass, 10 PK

  • Mfr # 64616

  • Zoro # G202526916


product price: $5.29
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.58

Key Features

Thread Size
1/8"
Material
Brass
System of Measurement
Inch
Thickness
1/8"
Diameter 2
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64616
Zoro #
G202526916
UPC #
738287646160
Country of Origin
United States

Dimensions

Thread Size
1/8"
Thickness
1/8"
Diameter 2
9/16"

Details

Item
Lock Nut
Material
Brass
System of Measurement
Inch
Driver Type
1/2" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.