Shop MIDWEST FASTENER
See all product information
Create Account
Lock Nut, 3/4"-10, 316 Stainless Steel, Not Graded, 2 PK
- Mfr # 932252
- Zoro # G502526708
product price:Â
$
13.15
/pk of 2, $6.58/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Diameter 2
1-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 932252
- Zoro #
- G502526708
- UPC #
- 719199322526
- Country of Origin
- China
- Item
- Lock Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Thread Type
- Coarse
- Driver Type
- 1-1/8" Wrench
Dimensions
- Thread Size
- 3/4"-10
- Diameter 2
- 1-1/4"
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.