Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, 3/4"-10, Nylon, Zinc Plated

  • Mfr # 3656

  • Zoro # G607448394


product price: $24.85
/ea

Key Features

Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3656
Zoro #
G607448394
UPC #
738287036565
Country of Origin
United States

Dimensions

Thread Size
3/4"-10

Details

Item
Lock Nut
Material
Nylon
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse

Description

MIDWEST FASTENER Lock Nut, Thread Type Coarse, Thread Size 3410, Nylon, Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.