Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 12 PK

  • Mfr # 76983

  • Zoro # G702527956


product price: $5.95
/pk 12, $0.50/ea
Sold in multiples of 2 for $11.90

Key Features

Hex Type
Jam Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76983
Zoro #
G702527956
UPC #
738287769838
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Thickness
7/32"
Diameter 2
5/8"

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
9/16" Wrench

Description

A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.