
Lock Nut, 3/8"-16, Steel, Black Zinc, 12 PK
Mfr # 932866
Zoro # G702526850
product price: $3.89
/pk 12, $0.32/eaSold in multiples of 3 for $11.67
Key Features
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932866
Zoro #
G702526850
UPC #
719199328665
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Details
Item
Lock Nut
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.