
Lock Nut, 5/16"-18, Steel, Black Zinc, 15 PK
Mfr # 932865
Zoro # G002526840
product price: $3.45
/pk 15, $0.23/eaSold in multiples of 3 for $10.35
Key Features
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
932865
Zoro #
G002526840
UPC #
719199328658
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Details
Item
Lock Nut
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.