Zoro Homepage

Lock Nut, 5/16"-18, Steel, Chrome Plated, 10 PK

  • Mfr # 30144

  • Zoro # G602526882


product price: $21.49
/pk 10, $2.15/ea

Key Features

Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Thickness
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30144
Zoro #
G602526882
UPC #
738287301441
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Thickness
1/4"
Diameter 2
9/16"

Details

Item
Lock Nut
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
9/16" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.