
Lock Nut, 5/8"-11, Steel, Zinc Plated, 5 PK
Mfr # 60687
Zoro # G702527963
product price: $5.69
/pk 5, $1.14/eaSold in multiples of 2 for $11.38
Key Features
Hex Type
Jam Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60687
Zoro #
G702527963
UPC #
738287606874
Country of Origin
China
Dimensions
Thread Size
5/8"-11
Thickness
3/8"
Diameter 2
1-1/16"
Details
Item
Lock Nut
Hex Type
Jam Hex
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
15/16" Wrench
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.