Shop MIDWEST FASTENER
See all product information
Create Account
Lock Nut, M10-1.25, Steel, Class 8, Yellow Zinc, 10 PK
- Mfr # 76067
- Zoro # G002527977
product price:Â
$
6.49
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
Standards
DIN 439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76067
- Zoro #
- G002527977
- UPC #
- 738287760675
- Country of Origin
- China
- Item
- Lock Nut
- Hex Type
- Jam Hex
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Yellow Zinc
- Standards
- DIN 439
- System of Measurement
- Metric
- Thread Type
- Fine
- Driver Type
- #17 Wrench
Dimensions
- Thread Size
- M10-1.25
- Thickness
- 5mm
- Diameter 2
- 19mm
Description
A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.