Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lock Nut, M12-1.25, Steel, Class 8, Blue Zinc, 6 PK

  • Mfr # 76073

  • Zoro # G802527986


product price: $5.15
/pk 6, $0.86/ea
Sold in multiples of 2 for $10.30

Key Features

Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Blue Zinc
Standards
DIN 439
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76073
Zoro #
G802527986
UPC #
738287760736
Country of Origin
China

Dimensions

Thread Size
M12-1.25
Thickness
5.9mm
Diameter 2
22mm

Details

Item
Lock Nut
Hex Type
Jam Hex
Material
Steel
Material Grade/Class
Class 8
Finish
Blue Zinc
Standards
DIN 439
System of Measurement
Metric
Thread Type
Fine
Driver Type
#19 Wrench

Description

A jam nut is a low profile type of nut, typically half as tall as a standard nut. It is commonly used as a type of locknut, where it is "jammed" up against a standard nut to lock the two in place. It is also used in situations where a standard nut would not fit.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.