Zoro Homepage

M10-1.50 Socket Head Cap Screw, Button, Black Oxide Steel, 40 mm Length, 2 PK

  • Mfr # 75994

  • Zoro # G902508403


product price: $3.35
/pk 2, $1.68/ea
Sold in multiples of 3 for $10.05

Key Features

Button Head
Hex Drive
Thread Size
M10-1.50
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75994
Zoro #
G902508403
UPC #
738287759945
Country of Origin
China

Dimensions

Thread Size
M10-1.50
Screw Length
40 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Hardness
Class 10.9

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products