M12-1.75 Socket Head Cap Screw, Button-Head, Chrome Plated Steel, 40 mm Length, 10 PK

  • Mfr # 74547

  • Zoro # G102507480


product price: $69.99
/pk 10, $7.00/ea

Key Features

Button Head
Hex Drive
Thread Size
M12-1.75
Screw Length
40 mm
Material
Steel
Finish
Chrome Plated
Drive Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74547
Zoro #
G102507480
UPC #
738287745474
Country of Origin
United States

Dimensions

Thread Size
M12-1.75
Screw Length
40 mm
Drive Size
8 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Hardness
Class 10.9

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products