Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.50 Socket Head Cap Screw, Button, Black Oxide Steel, 12 mm Length, 15 PK

  • Mfr # 75944

  • Zoro # G202507779


product price: $6.95
/pk 15, $0.46/ea
Sold in multiples of 2 for $13.90

Key Features

Button Head
Hex Drive
Thread Size
M3-0.50
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Standards
ISO 7380
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75944
Zoro #
G202507779
UPC #
738287759440
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Screw Length
12 mm
Drive Size
2 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Standards
ISO 7380
System of Measurement
Metric
Thread Style
Fully Threaded
Hardness
Class 10.9

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products