M3-0.50 Socket Head Cap Screw, Flat Head, Black Oxide Steel, 25 mm Length, 8 PK
- Mfr # 76007
- Zoro # G502507721
product price:Â
$
4.49
/pk of 8, $0.56/ea
Sold in multiples of 2Â pks for
$8.98
Key Features
Flat Head
Hex Drive
Thread Size
M3-0.50
Screw Length
25 mm
Material
Steel
Finish
Black Oxide
Drive Size
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76007
- Zoro #
- G502507721
- UPC #
- 738287760071
- Country of Origin
- China
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 25 mm
- Drive Size
- 2 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Hex
- Standards
- DIN 7991
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Hardness
- Class 10.9
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.