
M3-0.50 x 20 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 55089
Zoro # G902525349
product price: $11.59
/pk 100, $0.12/eaSold in multiples of 2 for $23.18
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M3-0.50
Fastener Length
20 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55089
Zoro #
G902525349
UPC #
738287550894
Country of Origin
China
Dimensions
Thread Size
M3-0.50
Fastener Length
20 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Hardness
A2
Specifications
DIN 965
Dimensional Standards
DIN 965
Thread Style
Fully Threaded
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.