Shop MIDWEST FASTENER

M3-0.50 x 20 mm Phillips Truss Machine Screw, Zinc Plated Steel, 20 PK

  • Mfr # 31286
  • Zoro # G902523390

product price: 
$
5.25
/pk of 20, $0.26/ea
Sold in multiples of 2 pks for $10.50

Key Features

Truss Head
Phillips Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
31286
Zoro #
G902523390
UPC #
738287312867
Country of Origin
China

Dimensions

Thread Size
M3-0.50
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Truss
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.