
M4-0.70 x 40 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 40 PK
Mfr # 71466
Zoro # G502525299
product price:Â $23.69
/pk 40, $0.59/eaKey Features
Truss Head
Combination Phillips/Slotted Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71466
Zoro #
G502525299
UPC #
738287714661
Country of Origin
China
Dimensions
Thread Size
M4-0.70
Fastener Length
40 mm
Details
System of Measurement
Metric
Head Type
Truss
Drive
Combination Phillips/Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.