Zoro Homepage

M5-0.80 x 20 mm Phillips Flat Machine Screw, Plain A2 Stainless Steel, 15 PK

  • Mfr # 38063

  • Zoro # G202524769


product price: $10.59
/pk 15, $0.71/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Fastener Length
20 mm
Material
A2 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38063
Zoro #
G202524769
UPC #
738287380637
Country of Origin
China

Dimensions

Thread Size
M5-0.80
Fastener Length
20 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
A2 Stainless Steel
Finish
Plain
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products