M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 10 PK

  • Mfr # 31444

  • Zoro # G402517936


product price:  $7.16
/pk 10, $0.72/ea
Sold in multiples of 2 for $14.32

Key Features

Hex Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31444
Zoro #
G402517936
UPC #
738287314441
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
16 mm
Length 1
16mm
Thread Length
Full

Details

System of Measurement
Metric
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Type
Flange Bolt

Description

A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.