M6-1.00, Steel, Not Graded, Zinc Plated Finish, 10 PK

  • Mfr # 76292

  • Zoro # G402521452


product price:  $26.52
/pk 10, $2.65/ea

Key Features

Thread Size
M6-1.00
Minimum Panel Thickness
1.626 in
Maximum Panel Thickness
2.667 in
Nut Material
Steel
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76292
Zoro #
G402521452
UPC #
738287762921
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Minimum Panel Thickness
1.626 in
Maximum Panel Thickness
2.667 in
Overall Width
14 mm
Thickness
1.626mm - 2.667mm
Diameter
6mm
Panel Thickness
1.626 - 2.667

Details

Item
Cage Nut
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Zinc Plated
System of Measurement
Metric

Description

A cage nut consists of a square nut in a spring steel cage which wraps around the nut. The cage has two wings that when compressed allow the cage to be inserted into the square holes in equipment racks, and when released hold the nut in position behind the hole. The nut is usually slightly loose in the cage to allow for minor adjustments in alignment.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.