M6-1.00 x 10 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK

  • Mfr # 31241

  • Zoro # G202523533


product price: $7.15
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.30

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M6-1.00
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31241
Zoro #
G202523533
UPC #
738287312416
Country of Origin
China

Dimensions

Thread Size
M6-1.00
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
DIN 965
Item
Machine Screw
Thread Style
Fully Threaded

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products