M6-1.00 x 12 mm Hex Hex Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 31442

  • Zoro # G802524633


product price: $7.89
/pk 10, $0.79/ea
Sold in multiples of 2 for $15.78

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
12 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31442
Zoro #
G802524633
UPC #
738287314427
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
12 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.