M6-1.00 x 16.5 mm Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 38668

  • Zoro # G702523552


product price:  $6.85
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.70

Key Features

System of Measurement
Metric
Thread Size
M6-1.00
Fastener Length
16.5 mm
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38668
Zoro #
G702523552
UPC #
738287386684
Country of Origin
Unknown

Dimensions

Thread Size
M6-1.00
Fastener Length
16.5 mm

Details

System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Style
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products