Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M7 x 50 mm Phillips Flat Machine Screw, Bronze Plated Steel, 8 PK

  • Mfr # 38577

  • Zoro # G002523863


product price: $6.35
/pk 8, $0.79/ea
Sold in multiples of 2 for $12.70

Key Features

Flat Head
Phillips Drive
System of Measurement
Metric
Thread Size
M7
Fastener Length
50 mm
Material
Steel
Finish
Bronze Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38577
Zoro #
G002523863
UPC #
738287385779
Country of Origin
Unknown

Dimensions

Thread Size
M7
Fastener Length
50 mm

Details

System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Bronze Plated
Item
Machine Screw
Point Type
Dog Point

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products