Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK

  • Mfr # 62496

  • Zoro # G202507861


product price: $6.15
/pk 5, $1.23/ea
Sold in multiples of 2 for $12.30

Key Features

Hex Drive
Thread Size
M8-1.25
Screw Length
25 mm
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62496
Zoro #
G202507861
UPC #
738287624960
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
25 mm
Drive Size
6 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 912
System of Measurement
Metric
Thread Style
Fully Threaded
Hardness
Class 12.9

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products