M8-1.25 Socket Head Cap Screw, Flat, Chrome Plated Steel, 25 mm Length, 10 PK

  • Mfr # 30091

  • Zoro # G202507342


product price: $37.25
/pk 10, $3.73/ea

Key Features

Flat Head
Hex Drive
Material
Steel
Finish
Chrome Plated
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30091
Zoro #
G202507342
UPC #
738287300918
Country of Origin
United States

Dimensions

Thread Size
M8-1.25
Screw Length
25 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Chrome Plated
Head Type
Flat
Drive Type
Hex
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Hardness
Class 10.9

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products