Zoro Homepage

M8-1.25 Socket Head Cap Screw, Flat, Plain Stainless Steel, 40 mm Length, 3 PK

  • Mfr # 77065

  • Zoro # G102507596


product price: $6.89
/pk 3, $2.30/ea
Sold in multiples of 2 for $13.78

Key Features

Flat Head
Hex Drive
Thread Size
M8-1.25
Screw Length
40 mm
Material
Stainless Steel
Finish
Plain
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77065
Zoro #
G102507596
UPC #
738287770650
Country of Origin
China

Dimensions

Thread Size
M8-1.25
Screw Length
40 mm
Drive Size
5 mm

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Standards
DIN 7991
System of Measurement
Metric
Thread Style
Fully Threaded
Hardness
A2

Description

A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products