Zoro Homepage

Machine Key Machine Key, Square End, 3 in L, 1/4 in Sq, 4 PK

  • Mfr # 32367

  • Zoro # G102526122


product price: $13.55
/pk 4, $3.39/ea

Key Features

System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
1/4 in
Diameter 2
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32367
Zoro #
G102526122
UPC #
738287323672
Country of Origin
United States

Dimensions

Length
3 in
Diameter 2
1/4"
Diameter 1
1/4"
Length 1
3"

Details

Item
Machine Key
System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
1/4 in
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.