Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Key Machine Key, Square End, 40 mm L, 4 mm Sq, 12 PK

  • Mfr # 32382

  • Zoro # G902526155


product price: $24.23
/pk 12, $2.02/ea

Key Features

System of Measurement
Metric
Type
Machine Key
End Type
Square
Length
40 mm
Square
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32382
Zoro #
G902526155
UPC #
738287323825
Country of Origin
United States

Dimensions

Length
40 mm
Diameter 1
4mm
Diameter 2
4mm
Length 1
40mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Machine Key
End Type
Square
Square
4 mm
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.