Zoro Homepage

Machine Key Machine Key, Square End, 40 mm L, 6 mm Sq, 8 PK

  • Mfr # 32388

  • Zoro # G502526104


product price: $12.45
/pk 8, $1.56/ea

Key Features

System of Measurement
Metric
Type
Machine Key
End Type
Square
Length
40 mm
Square
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32388
Zoro #
G502526104
UPC #
738287323887
Country of Origin
United States

Dimensions

Length
40 mm
Diameter 2
6mm
Diameter 1
6mm
Length 1
40mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Machine Key
End Type
Square
Square
6 mm
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.