Zoro Homepage

Machine Key Machine Key, Square End, 40 mm L, 8 mm Sq, 6 PK

  • Mfr # 32393

  • Zoro # G002526123


product price: $17.19
/pk 6, $2.87/ea

Key Features

System of Measurement
Metric
Type
Machine Key
End Type
Square
Length
40 mm
Square
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32393
Zoro #
G002526123
UPC #
738287323931
Country of Origin
United States

Dimensions

Length
40 mm
Diameter 2
8mm
Diameter 1
8mm
Length 1
40mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Machine Key
End Type
Square
Square
8 mm
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.