Zoro Homepage

Machine Key Machine Key, Square End, 6 in L, 3/8 in Sq, 3 PK

  • Mfr # 34284

  • Zoro # G602526110


product price: $15.19
/pk 3, $5.06/ea

Key Features

System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
3/8 in
Diameter 2
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34284
Zoro #
G602526110
UPC #
738287342840
Country of Origin
United States

Dimensions

Length
6 in
Diameter 2
3/8"
Diameter 1
3/8"
Length 1
6"

Details

Item
Machine Key
System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
3/8 in
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.