Machine Key Machine Key, Square End, Steel, Zinc, 1-1/2 in L, 7/16 in Sq, 3 PK

  • Mfr # 62635

  • Zoro # G802526118


product price:  $7.29
/pk 3, $2.43/ea
Sold in multiples of 2 for $14.58

Key Features

System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
7/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62635
Zoro #
G802526118
UPC #
738287626353
Country of Origin
India

Dimensions

Length
1-1/2 in
Diameter 1
7/16"
Diameter 2
7/16"
Length 1
1-1/2"

Details

Item
Machine Key
System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
7/16 in
Material
Steel
Finish
Zinc
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.