Machine Key Machine Key, Square End, Steel, Zinc, 1 in L, 3/16 in Sq, 8 PK

  • Mfr # 62625

  • Zoro # G002526116


product price:  $6.19
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.38

Key Features

System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62625
Zoro #
G002526116
UPC #
738287626254
Country of Origin
India

Dimensions

Length
1 in
Diameter 1
3/16"
Diameter 2
3/16"
Length 1
1"

Details

Item
Machine Key
System of Measurement
Inch
Type
Machine Key
End Type
Square
Square
3/16 in
Material
Steel
Finish
Zinc
Shape
Square

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.