Zoro Homepage

Machine Screw Nut, #10-32, Brass, 48 PK

  • Mfr # 61458

  • Zoro # G502523271


product price: $12.69
/pk 48, $0.26/ea

Key Features

Thread Size
#10-32
Material
Brass
System of Measurement
Inch
Thread Type
Metric Fine
Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61458
Zoro #
G502523271
UPC #
738287614589
Country of Origin
China

Dimensions

Thread Size
#10-32
Thickness
1/8"
Diameter
#10

Details

Item
Machine Screw Nut
Material
Brass
System of Measurement
Inch
Thread Type
Metric Fine
Driver Type
3/8" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.