Zoro Homepage

Machine Screw Nut, #12-24, Brass, 100 PK

  • Mfr # 03766

  • Zoro # G602518658


product price: $23.49
/pk 100, $0.23/ea

Key Features

Thread Size
#12-24
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Thickness
5/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03766
Zoro #
G602518658
UPC #
738287037661
Country of Origin
China

Dimensions

Thread Size
#12-24
Thickness
5/32"
Diameter
#12

Details

Item
Machine Screw Nut
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
7/16" Wrench

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.