Machine Screw Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 40 PK

  • Mfr # 77368

  • Zoro # G802521618


product price:  $7.15
/pk 40, $0.18/ea
Sold in multiples of 2 for $14.30

Key Features

Thread Size
5/16"-18
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Hex Width
0.489 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77368
Zoro #
G802521618
UPC #
738287773682
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Hex Width
0.489 in
Thickness
7/32"
Diameter
5/16"

Details

Item
Machine Screw Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
1/2" Wrench
Hardness
Grade 2

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.