Zoro Homepage

Machine Screw Nut, #6-32, Brass, 90 PK

  • Mfr # 61998

  • Zoro # G802521748


product price: $15.75
/pk 90, $0.18/ea

Key Features

Thread Size
#6-32
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse
Diameter
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61998
Zoro #
G802521748
UPC #
738287619980
Country of Origin
China

Dimensions

Thread Size
#6-32
Diameter
#6

Details

Item
Machine Screw Nut
Material
Brass
System of Measurement
Inch
Thread Type
Metric Coarse

Description

Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.