
CAD Drawings
Download CAD Files
Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK
Mfr # 03749
Zoro # G902518402
CAD Available
product price: $4.35
/pk 100, $0.04/eaSold in multiples of 3 for $13.05
Key Features
CAD Drawing
Thread Size
#8-32
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03749
Zoro #
G902518402
UPC #
738287037494
Country of Origin
China
Dimensions
Thread Size
#8-32
Thickness
1/8"
Diameter
#8
Details
CAD Available
Yes
Item
Machine Screw Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Metric Coarse
Driver Type
11/32 Wrench
Hardness
Grade 2
Description
Hex nuts are used to secure and fasten the threaded portion of most machine screws and bolts.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.