Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK

  • Mfr # 55016

  • Zoro # G902513711


product price:  $70.02
/pk 25, $2.80/ea

Key Features

Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Type
Masonry Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55016
Zoro #
G902513711
UPC #
738287550160
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
4 in
Thread Length
Partial
Drill Size
1/2"

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Type
Masonry Screw

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.